PE Drum Funnel, For Corrosive, Non-Flammable Liquids, Without Flame Trap

Order Code: ZT2706325S

£169.99 Inc VAT (20%)


Description

PE drum funnel, for corrosive, non-flammable liquids, without flame trap. Supplied = assembled. Material = polyethylene. Diameter = 533 mm. Capacity = 9 l. Height = 83 mm. Colour = black. Model = without flame trap. Product type = funnels. For corrosive, non-flammable liquids Profiled base ensures splash free filling. Safe filling of 200 litre drums. Can also be used as a storage space for filters and cans.

Specifications for PE Drum Funnel, For Corrosive, Non-Flammable Liquids, Without Flame Trap
  • Diameter
    533mm
  • Product Type
    Funnels
  • Capacity
    9L
  • Material
    Polyethylene
  • Colour
    Black
  • Supplied
    Assembled
  • Height
    83mm
  • Model
    without Flame Trap

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome