PE Funnel For IBC/CTC Tank Container, With Sieve And Lid, Yellow

Order Code: ZT2677061S

£259.99 Inc VAT (20%)


Description

PE funnel for IBC/CTC tank container, with sieve and lid, yellow. Supplied = assembled. Material = polyethylene. Diameter = 640 mm. For opening diameter = 150 mm. Height = 150 mm. Colour = yellow. Model = with sieve and lid. Product type = funnels. High edge and profiled base for safe, splash free filling of fluids into IBC/CTC tank containers. With integrated sieve and lid to protect against contamination. Cans, filters etc. can be placed in the funnel to drain. Funnel and lid made of highly resistant, durable, yellow polyethylene. Resistant to oils, acids, alkaline solutions, many aggressive fluids and chemicals. With integrated particle sieve in the drainage connection. Suitable for IBC/CTC tank containers. EUROKRAFTbasic exclusive with 2 free BASIC universal absorbent sheets, 500 x 400 mm, absorption capacity 1 litre per cloth.

See full description
Specifications for PE Funnel For IBC/CTC Tank Container, With Sieve And Lid, Yellow
  • Material
    Polyethylene
  • Diameter
    640mm
  • Colour
    Yellow
  • Product Type
    Funnels
  • Supplied
    Assembled
  • For Opening Diameter
    150mm
  • Height
    150mm
  • Model
    with Sieve and Lid

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome