Perforated Sheet Support for Drum Funnel Zinc Plated

Order Code: ZT4131628S

£123.99 Inc VAT (20%)


Description

Perforated sheet support, for drum funnel, zinc plated. Supplied = assembled. Material = sheet steel, galvanised. Diameter = 595 mm. Colour = zinc plated. Model = with perforations. For media = for water hazardous and aggressive liquids, oils and lubricants. Product type = accessories for funnels. Zinc plated perforated plate support for depositing small containers safely and directly in the funnel. Creates an absolutely flat surface in the funnel to prevent the containers from tipping over. Enables separate drainage of any residual liquids escaping from the container. Made of extremely robust, zinc plated sheet steel for placement the funnel. Material thickness 1.5 mm.

See full description
Specifications for Perforated Sheet Support for Drum Funnel Zinc Plated
  • Material
    Sheet steel, galvanised
  • Diameter
    595mm
  • Product Type
    Accessories for funnels
  • Colour
    Zinc Plated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome