Plastic Drum Funnel, Ø620mm, Lid, Catch, Sieve, Yellow

Order Code: ZT2689256S

£199.99 Inc VAT (20%)


Description

Plastic drum funnel, 620 mm, lid, catch, sieve, yellow. Supplied = assembled. Material = polyethylene. Diameter = 620 mm. For opening diameter = 620 mm. Height = 265 mm. Colour = yellow. For capacity = 200 litres. Product type = funnels. Large capacity - prevents overfilling. Lockable lid opens 250° - for optimum handling. Integrated stainless steel sieve to prevent contamination. Splash free filling in 200 l drums through a profiled base. For safe, easy filling of 200 l standard drums, can also be used as a storage space for filters and cans. Suitable for corrosive liquids. Robust, high quality and durable construction made of chemical resistant, UV stabilised, fully recyclable polyethylene. Hinged lid to prevent ingress of rain and contamination. Clamping bracket for locking with padlock (lock not included) Integrated stainless steel sieve.

See full description
Specifications for Plastic Drum Funnel, Ø620mm, Lid, Catch, Sieve, Yellow
  • Colour
    Yellow
  • Diameter
    620mm
  • Material
    Polyethylene
  • Product Type
    Funnels
  • Supplied
    Assembled
  • For Opening Diameter
    620mm
  • For Capacity
    200L
  • Height
    265mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome