60 Piece Standard Auto Blade Fuse Set
0
1

60 Piece Standard Auto Blade Fuse Set

Order Code: ZT1120752XCopy

£4.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.190%
10 - 19£4.024%
20 - 49£3.858%
50 - 99£3.6912%
100 +£3.5216%

Order by 3pm, get it Tomorrow

Description

Ensure your vehicle's electrical safety with this high-quality auto blade fuse set. Including 10 each of 5, 10, 15, 20, 25, and 30 amp fuses, the tin-plated zinc terminals resist corrosion, preventing short circuits. The transparent box allows quick identification of blown fuses, providing convenience and peace of mind for automotive electrical maintenance.

Features and Benefits
• Tin plated zinc terminals provide corrosion resistance and enhanced conductivity, protecting your vehicles and electrical devices from short circuiting or overloading
• Transparent material allows for quick and easy identification of blown fuses
• Provided in a durable case for easy storage and transportation

Typical Applications
• Commonly used across many types of vehicle - suitable for automotive and marine applications

See full description
Specifications for 60 Piece Standard Auto Blade Fuse Set
  • Number of Pieces
    60
  • MFR Part No.
    74782
  • Product Type
    Standard automotive bladed fuses