Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Electrical & Lighting
Automotive Chargers, Jumpers & Accessories
Fuses
Automotive Fuse Assortment Set Zinc 120 Piece
By Kennedy
Order Code:
ZT1120749X
Copy
£9.19
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£9.19
0%
5 - 9
£8.64
6%
10 +
£8.09
12%
1
Add to basket
Get it by
Tue, 22nd Apr
In Stock
GBP
9.19
https://www.zoro.co.uk/shop/automotive/fuses/automotive-fuse-assortment-set-zinc-120-piece/p/ZT1120749X
Add to quotation
Schedule an order and save 5%
View all Fuses
Description
Contents:
Plug-in fuse type: 3A, 5A, 7.5A, 15A, 20A, 30A (15 of each).
Plug-in fuse type: 10A (30pcs).
Tags:
#BulkDiscount
Specifications
Specifications for Automotive Fuse Assortment Set Zinc 120 Piece
Number of Pieces
120
Weight Each
305g
Includes
3A, 5A, 7.5A, 15A, 20A, 30A (15 of each), 10A (30pcs)
Additional Features
Colour coded transparent fuse bodies
Fuse material: Zinc
Fuse voltage rating: 32V
Supplied in a transparent storage case.
MFR Part No.
HF020120NA
Product Type
Standard automotive bladed fuses