Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Electrical & Lighting
Automotive Chargers, Jumpers & Accessories
Fuses
Fuse Box with Cover 12 Way - 599/E
By AUTOBAR
Order Code:
ZT3953409S
£9.19
each
Inc VAT (20%)
£91.90 minimum order value
£9.99
8% off
10
Add to basket
Minimum order quantity: 10.
Get it by
Tue, 31st Dec
In Stock
GBP
91.90
https://www.zoro.co.uk/shop/automotive/fuses/fuse-box-with-cover-12-way-599-e/p/ZT3953409S
Add to quotation
View all Fuses
Description
Fuse Box with Cover- 12 Way
Tags:
#ReducedPrice
Specifications
Specifications for Fuse Box with Cover 12 Way - 599/E
Product Type
Fuse Box
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome