Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Electrical & Lighting
Automotive Chargers, Jumpers & Accessories
Fuses
Fuse Box with Cover 2 Way - 598
By AUTOBAR
Order Code:
ZT3956913S
£3.99
each
Inc VAT (20%)
£103.74 minimum order value
Quantity
Price
Discount
1 - 49
£3.99
0%
50 - 99
£3.83
4%
100 +
£3.67
8%
Add to basket
Minimum order quantity: 26.
Get it by
Thu, 16th Jan
In Stock
GBP
103.74
https://www.zoro.co.uk/shop/automotive/fuses/fuse-box-with-cover-2-way-598/p/ZT3956913S
Add to quotation
View all Fuses
Description
Fuse Box with Cover- 2 Way
Tags:
#BulkDiscount
Specifications
Specifications for Fuse Box with Cover 2 Way - 598
Product Type
Fuse Box
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome