Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Electrical & Lighting
Automotive Chargers, Jumpers & Accessories
Fuses
Fuses - Household Mains - 13A - Pack of 25 - PF155
By PEARL CONSUMABLES
Order Code:
ZT3605556S
£9.19
Inc VAT (20%)
1
Add to basket
Get it in
6-7
weeks
Available
GBP
9.19
https://www.zoro.co.uk/shop/automotive/fuses/fuses-household-mains-13a-pack-of-25-pf155/p/ZT3605556S
Add to quotation
View all Fuses
Description
Household fuse
Will fit a normal 3A plug
Standard size
Pack of 3
Specifications
Specifications for Fuses - Household Mains - 13A - Pack of 25 - PF155
Product Type
Fuses
Amperage Rating
13A
Pack Quantity
25
Size
Standard
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome