Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Electrical & Lighting
Automotive Chargers, Jumpers & Accessories
Fuses
Fuses - Household Mains - 13A - Pack of 50 - 30680
By CONNECT
Order Code:
ZT3598137S
£19.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£19.99
0%
5 - 9
£19.19
4%
10 - 19
£18.39
8%
20 +
£17.59
12%
1
Add to basket
Get it by
Thu, 28th Nov
In Stock
GBP
19.99
https://www.zoro.co.uk/shop/automotive/fuses/fuses-household-mains-13a-pack-of-50-30680/p/ZT3598137S
Add to quotation
View all Fuses
Description
Suitable for Plug Tops
BS1362
Qty: 50
Tags:
#BulkDiscount
Specifications
Specifications for Fuses - Household Mains - 13A - Pack of 50 - 30680
Product Type
Fuses
Amperage Rating
13A
Pack Quantity
50
Type
Household Mains
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome