Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Electrical & Lighting
Automotive Chargers, Jumpers & Accessories
Fuses
Fuses - J Type - Pink - 30A - Pack of 5 - PF2191
By PEARL CONSUMABLES
Order Code:
ZT3605786S
£15.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
15.99
https://www.zoro.co.uk/shop/automotive/fuses/fuses-j-type-pink-30a-pack-of-5-pf2191/p/ZT3605786S
Add to quotation
View all Fuses
Description
Fuse lclassed as J type
Measures: 15mm height/10mm width
Colour Coded
Specifications
Specifications for Fuses - J Type - Pink - 30A - Pack of 5 - PF2191
Product Type
Fuses
Height
15mm
Amperage Rating
30A
Colour
Pink
Width
10mm
Type
J
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome