Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Electrical & Lighting
Automotive Chargers, Jumpers & Accessories
Fuses
High Amp Maxi-fuse Set Zinc 48 Piece
By Kennedy
View all 1 reviews
Order Code:
ZT1120750X
£22.99
Inc VAT (20%)
£26.99
14.5% off
Quantity
Price
Discount
1 - 4
£22.99
0%
5 - 9
£22.07
4%
10 - 19
£21.15
8%
20 +
£20.23
12%
1
Add to basket
Get it by
Wed, 27th Nov
In Stock
GBP
22.99
https://www.zoro.co.uk/shop/automotive/fuses/high-amp-maxi-fuse-set-zinc-48-piece/p/ZT1120750X
Add to quotation
Schedule an order and save 5%
View all Fuses
Description
Contents:
Fuse types: 20A, 30A, 40A, 50A, 60A, 70A, 80A, 100A (6 of each).
Tags:
#BulkDiscount
#ClearanceProduct
#ReducedPrice
Specifications
Specifications for High Amp Maxi-fuse Set Zinc 48 Piece
Additional Features
Colour coded transparent fuse bodies
Fuse voltage rating: 32V
Fuse material: Zinc
Supplied in a transparent storage case.
Includes
20A, 30A, 40A, 50A, 60A, 70A, 80A, 100A (6 of each)
MFR Part No.
HF040048KC-6
Weight Each
410g
Number of Pieces
48
Product Type
Maxi (High Amp) automotive bladed fuses
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome