Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Electrical & Lighting
Automotive Chargers, Jumpers & Accessories
Fuses
Jcase Low Profile Fuse 20A Blue - FJ20A
By AUTOBAR
Order Code:
ZT3956846S
£3.59
each
Inc VAT (20%)
£104.11 minimum order value
Quantity
Price
Discount
1 - 49
£3.59
0%
50 - 99
£3.45
4%
100 +
£3.30
8%
Add to basket
Minimum order quantity: 29.
Get it by
Thu, 16th Jan
In Stock
GBP
104.11
https://www.zoro.co.uk/shop/automotive/fuses/jcase-low-profile-fuse-20a-blue-fj20a/p/ZT3956846S
Add to quotation
View all Fuses
Description
AUTOBAR Jcase Low Profile Fuse 20A - Blue - FJ20A FJ20A
Tags:
#BulkDiscount
Specifications
Specifications for Jcase Low Profile Fuse 20A Blue - FJ20A
Colour
Blue
Amperage Rating
20A
Product Type
Low Profile Fuse
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome