Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Electrical & Lighting
Automotive Chargers, Jumpers & Accessories
Fuses
Mega Fuse 100A Yellow - F22
By AUTOBAR
Order Code:
ZT3956141S
£2.99
each
Inc VAT (20%)
£89.70 minimum order value
Add to basket
Minimum order quantity: 30.
Get it by
Fri, 29th Nov
In Stock
GBP
89.70
https://www.zoro.co.uk/shop/automotive/fuses/mega-fuse-100a-yellow-f22/p/ZT3956141S
Add to quotation
View all Fuses
Description
Mega Fuse (68mm long) 100amp Pack of 1
Specifications
Specifications for Mega Fuse 100A Yellow - F22
Length
68mm
Amperage Rating
100A
Product Type
Mega Fuse 100A Yellow
Colour
Yellow
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome