Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Electrical & Lighting
Automotive Chargers, Jumpers & Accessories
Fuses
Mega Fuse 175A White - F25
By AUTOBAR
Order Code:
ZT3956353S
£3.59
each
Inc VAT (20%)
£104.11 minimum order value
Quantity
Price
Discount
1 - 49
£3.59
0%
50 +
£3.30
8%
Add to basket
Minimum order quantity: 29.
Get it by
Wed, 15th Jan
In Stock
GBP
104.11
https://www.zoro.co.uk/shop/automotive/fuses/mega-fuse-175a-white-f25/p/ZT3956353S
Add to quotation
View all Fuses
Description
Mega Fuse (68mm long) 175amp Pack of 1
Tags:
#BulkDiscount
Specifications
Specifications for Mega Fuse 175A White - F25
Length
68mm
Product Type
Mega Fuse
Amperage Rating
175A
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome