Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Electrical & Lighting
Automotive Chargers, Jumpers & Accessories
Fuses
Mega Fuse 200A Blue - F26
By AUTOBAR
Order Code:
ZT3956315S
£2.99
each
Inc VAT (20%)
£89.70 minimum order value
Add to basket
Minimum order quantity: 30.
Get it by
Wed, 15th Jan
In Stock
GBP
89.70
https://www.zoro.co.uk/shop/automotive/fuses/mega-fuse-200a-blue-f26/p/ZT3956315S
Add to quotation
View all Fuses
Description
Mega Fuse (68mm long) 200amp Pack of 1
Specifications
Specifications for Mega Fuse 200A Blue - F26
Amperage Rating
200A
Length
68mm
Product Type
Mega Fuse
Pack Quantity
1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome