Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Electrical & Lighting
Automotive Chargers, Jumpers & Accessories
Fuses
Mega Fuse 250A Pink - F28
By AUTOBAR
Order Code:
ZT3956456S
£3.59
each
Inc VAT (20%)
£104.11 minimum order value
Quantity
Price
Discount
1 - 49
£3.59
0%
50 +
£3.30
8%
Add to basket
Minimum order quantity: 29.
Get it by
Wed, 15th Jan
In Stock
GBP
104.11
https://www.zoro.co.uk/shop/automotive/fuses/mega-fuse-250a-pink-f28/p/ZT3956456S
Add to quotation
View all Fuses
Description
Mega Fuse (68mm long) 250amp Pack of 1
Tags:
#BulkDiscount
Specifications
Specifications for Mega Fuse 250A Pink - F28
Colour
Pink
Length
68mm
Pack Quantity
1
Product Type
Mega Fuse
Amperage Rating
250A
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome