Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Electrical & Lighting
Automotive Chargers, Jumpers & Accessories
Fuses
Midi Fuse 100A Blue - F35
By AUTOBAR
Order Code:
ZT3956559S
£2.79
each
Inc VAT (20%)
£111.60 minimum order value
Quantity
Price
Discount
1 - 49
£2.79
0%
50 - 99
£2.65
5%
100 +
£2.51
10%
Add to basket
Minimum order quantity: 40.
Get it by
Thu, 16th Jan
In Stock
GBP
111.60
https://www.zoro.co.uk/shop/automotive/fuses/midi-fuse-100a-blue-f35/p/ZT3956559S
Add to quotation
View all Fuses
Description
Midi Fuse (40mm long) 100amp Pack of 1
Tags:
#BulkDiscount
Specifications
Specifications for Midi Fuse 100A Blue - F35
Amperage Rating
100A
Type
Midi Fuse
Pack Quantity
1
Length
40mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome