Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Electrical & Lighting
Automotive Chargers, Jumpers & Accessories
Fuses
Midi Fuse 30A Orange - F30A
By AUTOBAR
Order Code:
ZT3956344S
£2.79
each
Inc VAT (20%)
£111.60 minimum order value
Quantity
Price
Discount
1 - 49
£2.79
0%
50 - 99
£2.65
5%
100 +
£2.51
10%
Add to basket
Minimum order quantity: 40.
Get it by
Wed, 15th Jan
In Stock
GBP
111.60
https://www.zoro.co.uk/shop/automotive/fuses/midi-fuse-30a-orange-f30a/p/ZT3956344S
Add to quotation
View all Fuses
Description
Midi Fuse (40mm long) 30amp Pack of 1
Tags:
#BulkDiscount
Specifications
Specifications for Midi Fuse 30A Orange - F30A
Pack Quantity
1
Length
40mm
Amperage Rating
30A
Colour
Orange
Type
Midi Fuse
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome