Midi Oto Fuse 40A - PWN1283

Order Code: ZT3607307S

£4.59 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.590%
10 - 19£4.414%
20 - 49£4.228%
50 - 99£4.0412%
100 +£3.8616%


Description

Designed For High Current Circuit Protection
Bolt On Midi Type 40A
High current fuses usually found in engine bay fuse box

Specifications for Midi Oto Fuse 40A - PWN1283
  • Product Type
    Fuses
  • Type
    Midi
  • Amperage Rating
    40A

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome