Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Electrical & Lighting
Automotive Chargers, Jumpers & Accessories
Fuses
Oto Strip Fuse - MSO Bolt on - 40A - PWN1204 Pack of 5
By WOT-NOTS
Order Code:
ZT3607213S
£27.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£27.99
0%
5 +
£25.75
8%
1
Add to basket
Get it in
6-7
weeks
Available
GBP
27.99
https://www.zoro.co.uk/shop/automotive/fuses/oto-strip-fuse-mso-bolt-on-40a-pwn1204-pack-of-5/p/ZT3607213S
Add to quotation
View all Fuses
Description
Metal construction
40 Amp
Bolt on type
Overall length 42mm width 12mm with M6 holes that are 30mm apart
See full description
Tags:
#BulkDiscount
Specifications
Specifications for Oto Strip Fuse - MSO Bolt on - 40A - PWN1204 Pack of 5
Product Type
Fuses
Pack Quantity
5
Overall Length
42mm
Type
Bolt on
Amperage Rating
40A
Material
Metal
Overall Width
12mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome