Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Electrical & Lighting
Automotive Chargers, Jumpers & Accessories
Fuses
Pal Fuse Female 20A - 780
By AUTOBAR
Order Code:
ZT3954847S
£2.99
each
Inc VAT (20%)
£119.60 minimum order value
Quantity
Price
Discount
1 - 49
£2.99
0%
50 - 99
£2.87
4%
100 +
£2.75
8%
Add to basket
Minimum order quantity: 40.
Get it by
Wed, 15th Jan
In Stock
GBP
119.60
https://www.zoro.co.uk/shop/automotive/fuses/pal-fuse-female-20a-780/p/ZT3954847S
Add to quotation
View all Fuses
Description
AUTOBAR Pal Fuse Female 20A - 780 780
Tags:
#BulkDiscount
Specifications
Specifications for Pal Fuse Female 20A - 780
Amperage Rating
20A
Product Type
Pal Fuse Female 20A
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome