Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Electrical & Lighting
Automotive Chargers, Jumpers & Accessories
Fuses
Pal Fuse Female 60A - 784
By AUTOBAR
Order Code:
ZT3954779S
£2.99
each
Inc VAT (20%)
£119.60 minimum order value
Quantity
Price
Discount
1 - 49
£2.99
0%
50 - 99
£2.87
4%
100 +
£2.75
8%
Add to basket
Minimum order quantity: 40.
Get it by
Wed, 15th Jan
In Stock
GBP
119.60
https://www.zoro.co.uk/shop/automotive/fuses/pal-fuse-female-60a-784/p/ZT3954779S
Add to quotation
View all Fuses
Description
AUTOBAR Pal Fuse Female 60A - 784 784
Tags:
#BulkDiscount
Specifications
Specifications for Pal Fuse Female 60A - 784
Product Type
Pal Fuse Female
Amperage Rating
60A
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome