Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Electrical & Lighting
Automotive Chargers, Jumpers & Accessories
Fuses
Pal Fuse J Type 40A Green - F19
By AUTOBAR
Order Code:
ZT3956337S
£3.69
each
Inc VAT (20%)
£103.32 minimum order value
Quantity
Price
Discount
1 - 49
£3.69
0%
50 +
£3.43
7%
Add to basket
Minimum order quantity: 28.
Get it by
Wed, 15th Jan
In Stock
GBP
103.32
https://www.zoro.co.uk/shop/automotive/fuses/pal-fuse-j-type-40a-green-f19/p/ZT3956337S
Add to quotation
View all Fuses
Description
AUTOBAR Pal Fuse J Type 40A Green - F19 F19
Tags:
#BulkDiscount
Specifications
Specifications for Pal Fuse J Type 40A Green - F19
Colour
Green
Amperage Rating
40A
Product Type
Pal Fuse J Type
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome