Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Electrical & Lighting
Automotive Chargers, Jumpers & Accessories
Fuses
Pal Fuse J Type 60A Yellow - F21
By AUTOBAR
Order Code:
ZT3956207S
£3.69
each
Inc VAT (20%)
£103.32 minimum order value
Quantity
Price
Discount
1 - 49
£3.69
0%
50 +
£3.43
7%
Add to basket
Minimum order quantity: 28.
Get it by
Wed, 15th Jan
In Stock
GBP
103.32
https://www.zoro.co.uk/shop/automotive/fuses/pal-fuse-j-type-60a-yellow-f21/p/ZT3956207S
Add to quotation
View all Fuses
Description
AUTOBAR Pal Fuse J Type 60A Yellow - F21 F21
Tags:
#BulkDiscount
Specifications
Specifications for Pal Fuse J Type 60A Yellow - F21
Type
J Type
Colour
Yellow
Product Type
Fuse J Type 60A
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome