Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Electrical & Lighting
Automotive Chargers, Jumpers & Accessories
Fuses
Pal Fuse Male 80A - 791
By AUTOBAR
View all 1 reviews
Order Code:
ZT3954887S
£3.39
each
Inc VAT (20%)
£135.60 minimum order value
Quantity
Price
Discount
1 - 49
£3.39
0%
50 - 99
£3.25
4%
100 +
£3.12
8%
Add to basket
Minimum order quantity: 40.
Get it by
Wed, 15th Jan
In Stock
GBP
135.60
https://www.zoro.co.uk/shop/automotive/fuses/pal-fuse-male-80a-791/p/ZT3954887S
Add to quotation
View all Fuses
Description
AUTOBAR Pal Fuse Male 80A - 791 791
Tags:
#BulkDiscount
Specifications
Specifications for Pal Fuse Male 80A - 791
Product Type
Fuse Male
Amperage Rating
80A
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome