Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Electrical & Lighting
Automotive Chargers, Jumpers & Accessories
Fuses
Pal Fuse Male 90 Degree 60A - 796
By AUTOBAR
Order Code:
ZT3954965S
£3.09
each
Inc VAT (20%)
£108.15 minimum order value
Quantity
Price
Discount
1 - 49
£3.09
0%
50 - 99
£2.97
4%
100 +
£2.84
8%
Add to basket
Minimum order quantity: 35.
Get it by
Wed, 15th Jan
In Stock
GBP
108.15
https://www.zoro.co.uk/shop/automotive/fuses/pal-fuse-male-90-degree-60a-796/p/ZT3954965S
Add to quotation
View all Fuses
Description
AUTOBAR Pal Fuse Male 90 Degree 60A - 796 796
Tags:
#BulkDiscount
Specifications
Specifications for Pal Fuse Male 90 Degree 60A - 796
Product Type
Fuse Male 90 Degree
Amperage Rating
60A
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome