Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Electrical & Lighting
Automotive Chargers, Jumpers & Accessories
Fuses
Strip Fuse 30A - F36
By AUTOBAR
Order Code:
ZT3956390S
£1.59
each
Inc VAT (20%)
£181.26 minimum order value
Quantity
Price
Discount
1 - 199
£1.59
0%
200 +
£1.53
4%
Add to basket
Minimum order quantity: 114.
Get it by
Wed, 15th Jan
In Stock
GBP
181.26
https://www.zoro.co.uk/shop/automotive/fuses/strip-fuse-30a-f36/p/ZT3956390S
Add to quotation
View all Fuses
Description
Spanner Fuses 30amp Pack of 1
Tags:
#BulkDiscount
Specifications
Specifications for Strip Fuse 30A - F36
Amperage Rating
30A
Type
Strip Fuse
Pack Quantity
1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome