Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Engine, Exhaust & Ignition
Glow Plugs
M12X1.5X18 17mm Hex Head BMW Sump Plug - S06
By AUTOBAR
Order Code:
ZT3956421S
£4.99
each
Inc VAT (20%)
£129.74 minimum order value
Quantity
Price
Discount
1 - 49
£4.99
0%
50 - 99
£4.79
4%
100 +
£4.59
8%
Add to basket
Minimum order quantity: 26.
Get it by
Mon, 13th Jan
In Stock
GBP
129.74
https://www.zoro.co.uk/shop/automotive/glow-plugs/m12x1-5x18-17mm-hex-head-bmw-sump-plug-s06/p/ZT3956421S
Add to quotation
View all Glow Plugs
Description
AUTOBAR M12X1.5X18 - 17MM Hex Head BMW Sump Plug - S06 S06
Tags:
#BulkDiscount
Specifications
Specifications for M12X1.5X18 17mm Hex Head BMW Sump Plug - S06
Thread Size
M12 x 1.5
Length
18mm
Product Type
Sump Plug
Hex Head Size
17mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome