Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Engine, Exhaust & Ignition
Glow Plugs
M13X1.5X12 19mm Hex Head Rover Sump Plug - (5) - S04
By AUTOBAR
Order Code:
ZT3956535S
£3.59
each
Inc VAT (20%)
£157.96 minimum order value
Quantity
Price
Discount
1 - 49
£3.59
0%
50 - 99
£3.45
4%
100 +
£3.30
8%
Add to basket
Minimum order quantity: 44.
Get it by
Mon, 13th Jan
In Stock
GBP
157.96
https://www.zoro.co.uk/shop/automotive/glow-plugs/m13x1-5x12-19mm-hex-head-rover-sump-plug-5-s04/p/ZT3956535S
Add to quotation
View all Glow Plugs
Description
AUTOBAR M13X1.5X12 - 19MM Hex Head Rover Sump Plug - (5) - S04 S04
Tags:
#BulkDiscount
Specifications
Specifications for M13X1.5X12 19mm Hex Head Rover Sump Plug - (5) - S04
Pack Quantity
5
Length
12mm
Hex Head Size
19mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome