Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Engine, Exhaust & Ignition
Glow Plugs
M14X1.25X14 Kex Bit No.8 Cit/Peugeot Sump PLU - S12
By AUTOBAR
Order Code:
ZT3956621S
£3.99
each
Inc VAT (20%)
£151.62 minimum order value
Quantity
Price
Discount
1 - 49
£3.99
0%
50 - 99
£3.83
4%
100 +
£3.67
8%
Add to basket
Minimum order quantity: 38.
Get it by
Mon, 13th Jan
In Stock
GBP
151.62
https://www.zoro.co.uk/shop/automotive/glow-plugs/m14x1-25x14-kex-bit-no-8-cit-peugeot-sump-plu-s12/p/ZT3956621S
Add to quotation
View all Glow Plugs
Description
AUTOBAR M14X1.25X14 - Kex Bit No.8 Cit/Peugeot Sump PLU - S12 S12
Tags:
#BulkDiscount
Specifications
Specifications for M14X1.25X14 Kex Bit No.8 Cit/Peugeot Sump PLU - S12
Length
14
Product Type
Kex Bit No. 8
Thread Size
M14 x 1.25
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome