Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Engine, Exhaust & Ignition
Glow Plugs
M14X1.5X14 22mm Hex Head Vauxhall Sump Plug - ( - S10
By AUTOBAR
Order Code:
ZT3956445S
£3.99
each
Inc VAT (20%)
£151.62 minimum order value
Quantity
Price
Discount
1 - 49
£3.99
0%
50 - 99
£3.83
4%
100 +
£3.67
8%
Add to basket
Minimum order quantity: 38.
Get it by
Mon, 13th Jan
In Stock
GBP
151.62
https://www.zoro.co.uk/shop/automotive/glow-plugs/m14x1-5x14-22mm-hex-head-vauxhall-sump-plug-s10/p/ZT3956445S
Add to quotation
View all Glow Plugs
Description
AUTOBAR M14X1.5X14 - 22MM Hex Head Vauxhall Sump Plug - (- S10 S10
Tags:
#BulkDiscount
Specifications
Specifications for M14X1.5X14 22mm Hex Head Vauxhall Sump Plug - ( - S10
Product Type
Sump Plug
Length
14mm
Thread Size
M14x1.5
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome