Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Engine, Exhaust & Ignition
Glow Plugs
M14X1.5X15 19mm Hex Head with Captive Washer-Aud - S08/5TP
By AUTOBAR
Order Code:
ZT3956473S
£16.99
each
Inc VAT (20%)
£84.95 minimum order value
5
Add to basket
Minimum order quantity: 5.
Get it by
Fri, 10th Jan
In Stock
GBP
84.95
https://www.zoro.co.uk/shop/automotive/glow-plugs/m14x1-5x15-19mm-hex-head-with-captive-washer-aud-s08-5tp/p/ZT3956473S
Add to quotation
View all Glow Plugs
Description
AUTOBAR M14X1.5X15 19MM Hex Head with Captive Washer-Aud - S08/5TP S08/5TP
Specifications
Specifications for M14X1.5X15 19mm Hex Head with Captive Washer-Aud - S08/5TP
Thread Size
M14 x 1.5
Length
15mm
Hex Head Size
19mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome