Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Engine, Exhaust & Ignition
Glow Plugs
M14X1.5X16 13mm Hex Head Ford Ohc/Cvh Sump Plug - S14
By AUTOBAR
Order Code:
ZT3956710S
£4.19
each
Inc VAT (20%)
£134.08 minimum order value
Quantity
Price
Discount
1 - 49
£4.19
0%
50 - 99
£4.02
4%
100 +
£3.85
8%
Add to basket
Minimum order quantity: 32.
Get it by
Mon, 13th Jan
In Stock
GBP
134.08
https://www.zoro.co.uk/shop/automotive/glow-plugs/m14x1-5x16-13mm-hex-head-ford-ohc-cvh-sump-plug-s14/p/ZT3956710S
Add to quotation
View all Glow Plugs
Description
AUTOBAR M14X1.5X16 - 13MM Hex Head Ford Ohc/Cvh Sump Plug - S14 S14
Tags:
#BulkDiscount
Specifications
Specifications for M14X1.5X16 13mm Hex Head Ford Ohc/Cvh Sump Plug - S14
Product Type
Sump Plug
Hex Head Size
13mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome