Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Engine, Exhaust & Ignition
Glow Plugs
M14X1.5X19 19mm Hex Head Audi/Seat Sump Plug - S09
By AUTOBAR
Order Code:
ZT3956440S
£4.99
each
Inc VAT (20%)
£129.74 minimum order value
Quantity
Price
Discount
1 - 49
£4.99
0%
50 - 99
£4.79
4%
100 +
£4.59
8%
Add to basket
Minimum order quantity: 26.
Get it by
Mon, 13th Jan
In Stock
GBP
129.74
https://www.zoro.co.uk/shop/automotive/glow-plugs/m14x1-5x19-19mm-hex-head-audi-seat-sump-plug-s09/p/ZT3956440S
Add to quotation
View all Glow Plugs
Description
AUTOBAR M14X1.5X19 - 19MM Hex Head Audi/Seat Sump Plug - S09 S09
Tags:
#BulkDiscount
Specifications
Specifications for M14X1.5X19 19mm Hex Head Audi/Seat Sump Plug - S09
Thread Size
M14 x 1.5
Length
19mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome