Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Engine, Exhaust & Ignition
Glow Plugs
Pry Bar 600 mm 4932480598
By Milwaukee
Order Code:
ZT4310078S
£40.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 12th Mar
In Stock
GBP
40.99
https://www.zoro.co.uk/shop/automotive/glow-plugs/pry-bar-600-mm-4932480598/p/ZT4310078S
Add to quotation
View all Glow Plugs
Description
PRY BAR 600 MM - 4932480598
Specifications
Specifications for Pry Bar 600 mm 4932480598
Product Type
Pry Bar
Length
600mm