Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Brakes, Steering & Suspension
Hoses & Accessories
12mm 1/2" Clear Tub"g 30m - TUB016
By TECNIKS
Order Code:
ZT3955626S
£36.99
each
Inc VAT (20%)
£110.97 minimum order value
Quantity
Price
Discount
1 - 4
£36.99
0%
5 - 9
£35.14
5%
10 +
£33.29
10%
3
Add to basket
Minimum order quantity: 3.
Get it by
Thu, 16th Jan
In Stock
GBP
110.97
https://www.zoro.co.uk/shop/automotive/hoses-and-accessories/12mm-half-inch-clear-tub-inchg-30m-tub016/p/ZT3955626S
Add to quotation
View all Hoses & Accessories
Description
TECNIKS 12MM 1/2 Clear Tubing 30M - TUB016 TUB016
Tags:
#BulkDiscount
Specifications
Specifications for 12mm 1/2" Clear Tub"g 30m - TUB016
Diameter
12mm
Length
30m
Product Type
Clear Tubing
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome