Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Brakes, Steering & Suspension
Hoses & Accessories
1m 1/8 (3mm) Edpm/Vacuum Hose - PACTUB62
By TECNIKS
Order Code:
ZT3954848S
£6.39
each
Inc VAT (20%)
£223.65 minimum order value
Quantity
Price
Discount
1 - 49
£6.39
0%
50 +
£6.13
4%
Add to basket
Minimum order quantity: 35.
Get it by
Wed, 15th Jan
In Stock
GBP
223.65
https://www.zoro.co.uk/shop/automotive/hoses-and-accessories/1m-1-8-3mm-edpm-vacuum-hose-pactub62/p/ZT3954848S
Add to quotation
View all Hoses & Accessories
Description
TECNIKS 1M 1/8 (3MM) Edpm/Vacuum Hose - PACTUB62 PACTUB62
Tags:
#BulkDiscount
Specifications
Specifications for 1m 1/8 (3mm) Edpm/Vacuum Hose - PACTUB62
Product Type
Vacuum Hose
Length
1m
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome