Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Brakes, Steering & Suspension
Hoses & Accessories
1m 3.2mm Bradied Fuel Hose - PACTUB43
By TECNIKS
Order Code:
ZT3954733S
£7.49
each
Inc VAT (20%)
£187.25 minimum order value
Quantity
Price
Discount
1 - 49
£7.49
0%
50 +
£7.19
4%
Add to basket
Minimum order quantity: 25.
Get it by
Wed, 15th Jan
In Stock
GBP
187.25
https://www.zoro.co.uk/shop/automotive/hoses-and-accessories/1m-3-2mm-bradied-fuel-hose-pactub43/p/ZT3954733S
Add to quotation
View all Hoses & Accessories
Description
TECNIKS 1M 3.2MM Bradied Fuel Hose - PACTUB43 PACTUB43
Tags:
#BulkDiscount
Specifications
Specifications for 1m 3.2mm Bradied Fuel Hose - PACTUB43
Diameter
3.2mm
Product Type
Bradied Fuel Hose
Length
1m
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome