Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Brakes, Steering & Suspension
Hoses & Accessories
1m 5mm 3/16 Vacumm Hose - PACTUB63
By TECNIKS
Order Code:
ZT3954780S
£8.99
each
Inc VAT (20%)
£152.83 minimum order value
Quantity
Price
Discount
1 - 19
£8.99
0%
20 - 49
£8.63
4%
50 +
£8.27
8%
17
Add to basket
Minimum order quantity: 17.
Get it by
Wed, 19th Mar
In Stock
GBP
152.83
https://www.zoro.co.uk/shop/automotive/hoses-and-accessories/1m-5mm-3-16-vacumm-hose-pactub63/p/ZT3954780S
Add to quotation
View all Hoses & Accessories
Description
TECNIKS 1M 5MM 3/16 Vacumm Hose - PACTUB63 PACTUB63
Tags:
#BulkDiscount
Specifications
Specifications for 1m 5mm 3/16 Vacumm Hose - PACTUB63
Diameter
5mm
Length
1m