Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Brakes, Steering & Suspension
Hoses & Accessories
3.8mm OD 1.9mm ID Black Nylon Tube 30m - TUB21
By TECNIKS
Order Code:
ZT3955536S
£33.99
each
Inc VAT (20%)
£135.96 minimum order value
Quantity
Price
Discount
1 - 4
£33.99
0%
5 - 9
£31.95
6%
10 +
£29.91
12%
4
Add to basket
Minimum order quantity: 4.
Get it by
Thu, 16th Jan
In Stock
GBP
135.96
https://www.zoro.co.uk/shop/automotive/hoses-and-accessories/3-8mm-od-1-9mm-id-black-nylon-tube-30m-tub21/p/ZT3955536S
Add to quotation
View all Hoses & Accessories
Description
TECNIKS 3.8MM OD - 1.9MM ID Black Nylon Tube 30M - TUB21 TUB21
Tags:
#BulkDiscount
Specifications
Specifications for 3.8mm OD 1.9mm ID Black Nylon Tube 30m - TUB21
Colour
Black
Length
30m
Inner Diameter
1.9mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome