0
1
2

7215P9000 Starter Hose & Fittings Set 15m

Order Code: ZT3085573S

£29.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£29.990%
5 +£28.794%


Description

Hozelock 7215 9 everything you need from tap connector to spray nozzle
The Hozelock 7215 9 Starter Hose & Fittings Set consists of 15 metres of hose, 1 tap connector, 1 hose end connector, 1 aquastop connector and a spray nozzle. Hozelock's multi purpose, hard wearing hose for garden watering includes Braided Technology, which maintains the structure ensuring water is effectively delivered to your garden. Weatherproof with UV and frost protection guarantees that your hose can be used effectively in a range of climates from -20°C up to 40°C. The 10 year guarantee proves this hose to be long-lasting and durable having gone through the most extreme testing in our Hozelock labs.

Features:
General purpose, hard wearing hose
4 layers with braided reinforcement
Weather proof with UV and frost protection
Contains:
1 x Hozelock Starter Hose 15m
1 x Tap Connector
1 x Hose End Connector
1 x Aquastop Connector
1 x Nozzle

See full description
Specifications for 7215P9000 Starter Hose & Fittings Set 15m
  • Length
    15m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome