Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Brakes, Steering & Suspension
Hoses & Accessories
Rubber Servo Hose 13.5mm x 1m Pack of 1 - 396
By AUTOBAR
Order Code:
ZT3954758S
£10.99
each
Inc VAT (20%)
£142.87 minimum order value
Quantity
Price
Discount
1 - 19
£10.99
0%
20 +
£10.55
4%
13
Add to basket
Minimum order quantity: 13.
Get it by
Wed, 15th Jan
In Stock
GBP
142.87
https://www.zoro.co.uk/shop/automotive/hoses-and-accessories/rubber-servo-hose-13-5mm-x-1m-pack-of-1-396/p/ZT3954758S
Add to quotation
View all Hoses & Accessories
Description
Servo Hose Tubing 1m x 13.5mm ID
Tags:
#BulkDiscount
Specifications
Specifications for Rubber Servo Hose 13.5mm x 1m Pack of 1 - 396
Product Type
Servo Hose
Pack Quantity
1
Length
1m
Inner Diameter
13.5mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome