Servo Hose - 3/8in. ID - 1m - PSH01C

Order Code: ZT3603948S

£7.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.290%
5 - 9£7.004%
10 - 19£6.718%
20 - 49£6.4212%
50 +£6.1216%

Currently unavailable

Description

Servo air hose 3/8in. 10mm
Inside diameter x 1m
Working pressure bar of 10 and a burst pressure bar of 62
Includes clips

Specifications for Servo Hose - 3/8in. ID - 1m - PSH01C
  • Product Type
    Hoses
  • Length
    1m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome