Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Brakes, Steering & Suspension
Hoses & Accessories
Straight Reducer 16mm-12mm - PC23
By AUTOBAR
Order Code:
ZT3955521S
£6.19
each
Inc VAT (20%)
£247.60 minimum order value
Quantity
Price
Discount
1 - 49
£6.19
0%
50 +
£5.94
4%
Add to basket
Minimum order quantity: 40.
Get it by
Wed, 15th Jan
In Stock
GBP
247.60
https://www.zoro.co.uk/shop/automotive/hoses-and-accessories/straight-reducer-16mm-12mm-pc23/p/ZT3955521S
Add to quotation
View all Hoses & Accessories
Description
Reducer Connector 16 to 12mm
Tags:
#BulkDiscount
Specifications
Specifications for Straight Reducer 16mm-12mm - PC23
Type
Reducer Connector
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome