Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Brakes, Steering & Suspension
Hoses & Accessories
Straight Reducer 25mm-20mm - PC39
By AUTOBAR
Order Code:
ZT3955538S
£6.59
each
Inc VAT (20%)
£230.65 minimum order value
Quantity
Price
Discount
1 - 49
£6.59
0%
50 +
£6.33
4%
Add to basket
Minimum order quantity: 35.
Get it by
Wed, 15th Jan
In Stock
GBP
230.65
https://www.zoro.co.uk/shop/automotive/hoses-and-accessories/straight-reducer-25mm-20mm-pc39/p/ZT3955538S
Add to quotation
View all Hoses & Accessories
Description
Reducer Connector 25 to 20mm
Tags:
#BulkDiscount
Specifications
Specifications for Straight Reducer 25mm-20mm - PC39
Type
Straight Reducer
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome