Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Brakes, Steering & Suspension
Hoses & Accessories
Vacuum Hose - 3/16in. - 1m - PVH02C
By PEARL CONSUMABLES
Order Code:
ZT3604598S
£5.29
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£5.29
0%
5 - 9
£5.08
4%
10 - 19
£4.87
8%
20 - 49
£4.66
12%
50 +
£4.44
16%
1
Add to basket
Get it by
Mon, 13th Jan
In Stock
GBP
5.29
https://www.zoro.co.uk/shop/automotive/hoses-and-accessories/vacuum-hose-3-16in-1m-pvh02c/p/ZT3604598S
Add to quotation
View all Hoses & Accessories
Description
Vacuum hose 3/16in. 4mm
Made from black neoprene
Has a temperature range of -40C to + 100C
Tags:
#BulkDiscount
Specifications
Specifications for Vacuum Hose - 3/16in. - 1m - PVH02C
Product Type
Hoses
Length
1m
Material
Neoprene
Colour
Black
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome