Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Fluids & Chemicals
Hub, Circulating & Gear Oils
Auto-Trans Cvt - 1L - U316S1L
By EXOPRO
Order Code:
ZT3609014S
Volume
*
1L
£12.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£12.99
0%
5 - 9
£12.47
4%
10 - 19
£11.95
8%
20 +
£11.43
12%
1
Add to basket
Currently unavailable
Unavailable
GBP
12.99
https://www.zoro.co.uk/shop/automotive/hub-circulating-and-gear-oils/auto-trans-cvt-1l-u316s1l/p/ZT3609014S
Add to quotation
View all Hub, Circulating & Gear Oils
Description
Anti-Shudder performance
Shear stability
High temprerature stabilty
Tags:
#BulkDiscount
Specifications
Specifications for Auto-Trans Cvt - 1L - U316S1L
Product Type
Oils Transmission
Volume
1L