Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Fluids & Chemicals
Hub, Circulating & Gear Oils
Auto-Trans Cvt - 5L - U316S5L
By EXOPRO
Order Code:
ZT3609088S
£49.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£49.99
0%
5 +
£46.49
7%
1
Add to basket
Get it by
Wed, 27th Nov
In Stock
GBP
49.99
https://www.zoro.co.uk/shop/automotive/hub-circulating-and-gear-oils/auto-trans-cvt-5l-u316s5l/p/ZT3609088S
Add to quotation
View all Hub, Circulating & Gear Oils
Description
Anti-Shudder performance
Shear stability
High temprerature stabilty
Tags:
#BulkDiscount
Specifications
Safety Information
Specifications for Auto-Trans Cvt - 5L - U316S5L
Product Type
Oils Transmission
Volume
5L
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome