0
1
2
3
4
5
6
7
8

Twin Speed Hydraulic Hand Pumps


£119.99 Inc VAT (20%)

See all variants from £119.99

Description

Rugged construction. Internal overload valve prevents it from being used beyond rated capacity. Operates in a vertical and horizontal position. Pressure rating 10,000 PSI (700 Bar). 3/8 NPT thread size. Pump handle locks into place to be used as a carrying handle.

Feature Attributes

Pressure Rating Stage 2:
10000 psi
Pressure Rating Stage 1:
200 psi
Product Type:
Twin Speed Hydraulic Hand Pump
Includes:
Hand Pump
Oil Port Thread:
3/8 NPT in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome